Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Vinyl, Color Green, 2" W
Mfr # M6C-2000-595-GN
Zoro # G908260824
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color Green
- Width 2 in
- Adhesive Adhesive
- Application Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Laboratory Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
Product Information
- Brand Brady
- MFR # M6C-2000-595-GN
- Zoro # G908260824
- UPC # 888434599518
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2 in |
Roll Length | 50 ft |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Green, Label Finish Gloss, Label Material Vinyl, Material Properties Aggressive Adhesive, Harsh Environment, Outdoor Durable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A7 Cut Level, Nitrile, 7, 1 PR (STACXPNRT)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Orange, 3XL (62039)
- MCR SAFETY Regular Weight Cotton Poly Pvc Do, M, PK12 (9650LM)
- PIP Coated Gloves, XS, Black/Gray (34-874)
- BRADY Label, Vinyl, Color Red, 2" W (M6C-2000-595-RD)
- BRADY Label, Vinyl, Color White, 1/2" W (M6C-500-595-WT)
- BRADY Label, Vinyl, Color Blue, 1/2" W (M6C-500-595-BL)
- BRADY Label Roll, Yellow, Labels/Roll: Continuous (B30C-4250-509-YL)
- BRADY Label, White, Labels/Roll: 750 (PTL-39-422)
- BRADY Label, 1 in W, Silver (M6-17-7576)
- BRADY Label Roll, White/Clear, Labels/Roll: 400 (B33-27-427)
- Brady Safety Labels