Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Tape Roll, Yellow, 2-1/4 in. W
Mfr # B30C-2250-483YL-KT
Zoro # G1662985
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP35, BBP37, S3000, S3100
- Color Yellow ( Gloss )
- Width 2 1/4 in
- Length 100 ft
- Labels per Roll Continuous
Product Information
- Brand Brady
- MFR # B30C-2250-483YL-KT
- Zoro # G1662985
- UPC # 754473936723
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2 1/4 in |
Length | 100 ft |
Roll Length | 100 ft |
Label Width | 2 1/4 in |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color Yellow, Label Finish Gloss, Label Material Polyester, Printer Series Compatibility BBP35, BBP37, S3000, S3100, Recommended Ribbon B30-R6000, Roll Length 100 ft, Width 2 1/4 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-483A; B-634, Maximum Service Temperature 129 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Faceshield Visor, Polycarb, Clr, 7x14-1/2in (82543-00000)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, M, Yellow, Trekdry(R) (SMG-91-009)
- NOTRAX 6 ft L x PVC Foam, 1/2 in Thick (419S0036BY)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25, 65407 (65407)
- BRADY Label, Red/Black/White, Labels/Roll: 300 (B30-241-595-OSHADA)
- BRADY Tape, Red, Labels/Roll: Continuous (B30C-2250-595-RD)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 270 (B30-261-7569-CLP3A)
- BRADY Label, White, Labels/Roll: Continuous (J20C-2250-2595)
- BRADY Label, White, Labels/Roll: 250 (PTL-19-483)
- BRADY Self-Laminating Vinyl Wrap Around Labels Bulk for A6200 Printer 1in x 1in (BA62-2-427)
- NEVS Cryo Label Laser Sheets 33x13mm for 1.5-2ml Tubes Asst (LCL-12114-A)
- Brady Label Maker Tapes, Labels, Signs & Tags