Shop All Label Maker Accessories
Brady
Label Tape Cartridge, Ylw, 1.125Inx100ft
Mfr # 113194
Zoro # G4916965
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility MiniMark
- For Use With Brady MiniMark(R) Label Printer
- Material Vinyl
- Application Electrical Labeling, Facility Identification, Floor Marking, Pipe and Valve Marking, Safety Identification
- Standards RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Product Information
- Brand Brady
- MFR # 113194
- Zoro # G4916965
- UPC # 754473985325
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 1 1/8 in |
Length | 100 ft |
Roll Length | 100 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 3GTL4, Compatible Mfr Part Number 103025, Label Color Yellow, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility MiniMark, Recommended Ribbon 103025, Roll Length 100 ft, Width 1 1/8 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG SpillBlocker Barrier Dike, 4-1/2 In (PLR254-NG)
- KLEENGUARD G10, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XS ( 5 1/2 ), 100 PK, Blue (54420)
- ISOLITE Self-Luminous Exit Sign, 20 yr., 1 Face, SLX60-S-R-20-WH-U (SLX60-S-R-20-WH-U)
- NEVS Crash Cart Check/First Drug to Exp. 1-7/16" x 3" Flr Red w/Black (P-15101)
- BRADY Wire Marking Sleeves, White, 2 In W (PS-750-2-WT)
- BRADY Wire Marker Label, Black/White/Clear (M-53-427)
- BRADY Battery Quick Charger (BMP41-QC)
- BRADY Spare Battery, Size Universal (M71-BATT)
- BRADY Wire Marking Sleeves, White, 2 In W (PS-1500-2-WT)
- BRADY Quik-Dot Markers Vinyl 0.250 in Di, PK 25 (QD-25-WT-PK)
- BRADY Quality Control 0.625 in H x 1.5 i, PK 25 (WO-38-PK)
- Brady Label Maker Accessories