Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Tape Cartridge, Yellow, Labels/Roll: Continuous
Mfr # 13578
Zoro # G5422681
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP85, PowerMark Industrial
- For Use With Brady Powermark(R)
- Color Yellow
- Width 10 in
- Length 50 ft
Product Information
- Brand Brady
- MFR # 13578
- Zoro # G5422681
- UPC # 754473135782
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 10 in |
Length | 50 ft |
Roll Length | 50 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 5RV88, Compatible Mfr Part Number 13510, Label Color Yellow, Label Finish Gloss, Label Material Polyester, Printer Series Compatibility BBP85, PowerMark Industrial, Recommended Ribbon 13510, Roll Length 50 ft, Width 10 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series B-569, Maximum Service Temperature 212 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blank Tag, 2-1/2 x 4 In, Bk, Plstc (41921)
- SALISBURY Arc Flash Faceshield Storage Bag, Holds Headgear Components, Cotton, Fleece Interior, White (AS BAG)
- PROPAC HARD HAT CERT (PRO-3) (C2002)
- BRADY Pipe Marker, Water, 1 In.H, 20481 (20481)
- BRADY Label Tape Cartridge, Clear, Labels/Roll: Continuous (13576)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (13577)
- BRADY Cable Tags 0.39in H x 2.95in W Thermoplastic Polyether Polyurethane White 750/RL (B33-75X10-7643-WT)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-855-WT)
- BRADY Label Roll, Translucent/White, Labels/Roll: 2500 (B33-113-427)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, Black on Yellow (M21-375-595-YL)
- VNM SIGNMAKER Label Tape, Red, Labels/Roll: Continuous (VNMRD-3762)
- Brady Label Maker Tapes, Labels, Signs & Tags