Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Tape Cartridge, White, 1/2" W
Mfr # M61C-500-483
Zoro # G5483025
product price: $83.65
/ea
Free Shipping & Returns
$83.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, M611
- Color White
- Width 1/2 in
- Length 50 ft
- Labels per Roll Continuous
Product Information
- Brand Brady
- MFR # M61C-500-483
- Zoro # G5483025
- UPC # 754473580308
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/2 in |
Length | 50 ft |
Roll Length | 50 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 52HJ95, Compatible Mfr Part Number M61-R6010, Label Color White, Label Finish Gloss, Label Material Polyester, Printer Series Compatibility BMP61, M611, Recommended Ribbon M61-R6010, Roll Length 50 ft, Width 1/2 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-483A, Maximum Service Temperature 248 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Y13 (480Y13)
- AZAR DISPLAYS 11"W x 2"H Adhesive-Back Nameplate, PK10 (199609)
- SUPERIOR GLOVE Dexterity Pu Palm Dipped ASTM Cut 4, PR (S13KFGPU-9)
- 5S SUPPLIES 5S Red Tags Wired, 500PK (5SRDTG-500)
- BRADY Sleeve, 7/16 in H, Continuous (BM7C-250-342)
- BRADY Label, White/Yellow/Black, Labels/Roll: 60 (130750)
- BRADY Sleeve, Polyolefin, White, 1" W (BM-250-1-312)
- BRADY Tag, Polypropylene, White, Matte Finish (M4C-375-412)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-5-483)
- BRADY B30 Series Basic Starter Supply Kit-Small, Vinyl Labels Included: Yellow, 4in White, 2.25in Red (146069)
- BRADY Label Tape Cartridge, Purple, Labels/Roll: Continuous (M71C-500-595-PL)
- Brady Label Maker Tapes, Labels, Signs & Tags