Shop All Label Maker Accessories
Brady
Label Tape Cartridge, Permanent Printer
Mfr # M21-500-595-BK
Zoro # G5544393
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211
- For Use With BMP(R)21 Label Printer (Mfr Model # BMP21), BMP(R)21-Plus Label Printer (Mfr Model # BMP21-PLUS), BMP(R)21-Lab Label Printer (Mfr Model # BMP21-LAB), ID Pal Printer, Lab Pal Printer
- Application Electrical Labeling, General Identification, Laboratory Labeling
- Standards RoHS Compliant
- Background Color Black/White
Product Information
- Brand Brady
- MFR # M21-500-595-BK
- Zoro # G5544393
- UPC # 754473930530
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 1/2 in |
Length | 21 ft |
Roll Length | 21 ft |
Label Width | 1/2 in |
Vial/Tube Size | 1.5 ml |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 53PJ33, Compatible Mfr Part Number R4400, Label Color Black, Label Finish Gloss, Label Material Vinyl, Label Width 1/2 in, Material Properties Autoclavable, Printer Series Compatibility BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211, Ribbon Color White, Roll Length 21 ft, Vial/Tube Size 1.5 ml, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- STARKE Self-Retracting Lanyard, 50 ft, Black (SRLWR-50)
- TALON TRAX Size 10 Men's Steel Rubber Boot, White (45DZ27)
- REEBOK Sublite Cushion Tactical 9W Coyote, PR, Gender: Men's (RB8809)
- BRADY Ribbon, Black, 4-21/64 In. (B30-R4300)
- BRADY Wire Marking Sleeves, White, 2 In W (PS-1500-2-WT)
- BRADY Thermal Transfer Printer Labels, White (THT-5-718-10)
- BRADY Battery Pack and AC Adaptor (BMP-UBP-AC)
- BRADY Wire Marking Sleeves, White, 2 In W (3PS-500-2-WT)
- BRADY Label Printer Ribbon, B30 Series, Red, 4.33 in W x 200 ft L (B30-R10000-RD)
- BROTHER Serial Interface Adapter (PA-SCA-001)
- Brady Safety Labels