Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Tape Cartridge, Orange, Labels/Roll: Continuous
Mfr # 13604
Zoro # G5423442
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP85, PowerMark Industrial
- For Use With Brady Powermark(R)
- Color Orange
- Width 6 in
- Length 50 ft
Product Information
- Brand Brady
- MFR # 13604
- Zoro # G5423442
- UPC # 754473136048
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 6 in |
Length | 50 ft |
Roll Length | 50 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 5RV88, Compatible Mfr Part Number 13510, Label Color Orange, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP85, PowerMark Industrial, Recommended Ribbon 13512, Roll Length 50 ft, Width 6 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Gas Regulator, 0.1 Lpm (71-0.1)
- SAFETY TECHNOLOGY INTERNATIONAL Strobe Cover Flush Mount (STI-1225)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (RT110AF)
- BRADY Binder Holder, 4-1/2 In. D, 14 In. W (2014)
- BRADY Label, White, Labels/Roll: 2000 (THT-235-7425-2)
- BRADY Label, Vinyl, Color Black, 2" W (M6C-2000-595-BK)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-18-483)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-3000-595-WT)
- BRADY Cartridge Label, Thermal-Transfer, White (M5-187-1-342)
- BRADY Precut Label Cartridge, Matte, 41/64 in H (M4C-375-7641)
- NEVS Atropine___mg/ml DTI 1/2" x 500" Green w/Black (SANT-321)
- Brady Label Maker Tapes, Labels, Signs & Tags