Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Tape Cartridge, Clear, Labels/Roll: Continuous
Mfr # 13576
Zoro # G5422672
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP85, PowerMark Industrial
- For Use With Brady Powermark(R)
- Color Clear
- Width 10 in
- Length 50 ft
Product Information
- Brand Brady
- MFR # 13576
- Zoro # G5422672
- UPC # 754473135768
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 10 in |
Length | 50 ft |
Roll Length | 50 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 5RV88, Compatible Mfr Part Number 13510, Label Color Clear, Label Finish Gloss, Label Material Polyester, Printer Series Compatibility BBP85, PowerMark Industrial, Recommended Ribbon 13510, Roll Length 50 ft, Width 10 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series B-569, Maximum Service Temperature 212 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians® Mirage™ Frameless Safety Glasses, Clear Lens, Clear Frame (MR0110ID)
- JJ KELLER Wide Right Turns, OSHA, 10" x 14", Vinyl (8001267)
- HORACE SMALL New Dimension Stretch Dress Shirt, M, Gray (HS1209 SS 155)
- SUPERGRIT 3" Stair Nosing 4'0" Black-Drilled (131-BLA4)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (13578)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (13577)
- BRADY Wire and Cable Label, Yellow, Matte Finish (M4C-187-342-YL)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-500-584)
- BRADY Label, White, Labels/Roll: 175 (B30-25-595-BLNKWT)
- BRADY Tape, Blue, 50 ft. L, 6 In. W (13602)
- BRADY Transfer Tape, Clear, Labels/Roll: Continuous (76737)
- Brady Label Maker Tapes, Labels, Signs & Tags