Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Tape Cartridge, Black, Labels/Roll: Continuous
Mfr # PTL-8-439-BK
Zoro # G2541131
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Printer Series Compatibility BMP61, BMP71, M611
- Material Vinyl B439
- Width 1/2 in
- Length 50 ft
Product Information
- Brand Brady
- MFR # PTL-8-439-BK
- Zoro # G2541131
- UPC # 662820111870
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/2 in |
Length | 50 ft |
Roll Length | 50 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1, Compatible Mfr Part Number M61-R4410-WT, M71-R4400-WT, Label Color Black, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BMP61, BMP71, M611, Recommended Ribbon M61-R4410-WT, M71-R4400-WT, R4410-WT, Roll Length 50 ft, Width 1/2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-439
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33-187-2-7642 (B33-187-2-7642)
- NMC Fire Extinguisher Inside Sign (M28P)
- MCR SAFETY Ratchet Faceshield Assembly, 8x15 1/2in (8ZEN3)
- ALLPOINTS 14" Steam Glove Large (181606)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (PTL-8-439-GR)
- BRADY Label Tape Cartridge, Black, Labels/Roll: Continuous (PTL-43-439-BK)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (PTL-42-439-RD)
- BRADY Raised Panel Label, White, Labels/Roll: 200 (B30EP-167-593-WT)
- BRADY Label Cartridge, Black/White, 192 In. W (MC-375-499)
- BRADY Label, Yellow, Labels/Roll: 50 (PTLEP-176-593-YL)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, White on Blue (M21-375-595-BL)
- Brady Safety Labels