Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Roll, White/Clear, Labels/Roll: 1400
Mfr # B33-75-427
Zoro # G1583569
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP33, i3300
- Color Black on White
- Width 1 in
- Length 2 1/4 in
- Height 2 1/4 in
Product Information
- Brand Brady
- MFR # B33-75-427
- Zoro # G1583569
- UPC # 662820969358
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1 in |
Length | 2 1/4 in |
Height | 2 1/4 in |
Label Height | 2 1/4 in |
Printable Portion Width | 1 in |
Maximum Wire Diameter | 0.48 in |
Printable Portion Height | 3/4 in |
Label Width | 1 in |
Minimum Wire Diameter | 0.24 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Height 2 1/4 in, Label Width 1 in, Maximum Wire Diameter 0.48 in, Minimum Wire Diameter 0.24 in, Printer Series Compatibility BBP33, i3300, Recommended Ribbon B30-R4300, Material Series B-427, For Print Method Thermal Transfer, Maximum Service Temperature 158 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOTERIA GLOVE Select Grain Goatskin Leather Driver, Size: L, 12 Pairs/PK (I2822/L)
- PETZL PANTIN Right Foot Ascender Gold (32390R)
- TIMBERLAND PRO Size 12 Men's Loafer Shoe Alloy Work Shoe, Brown Distressed (91694)
- LYLE Notice Sign, 10" H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU5-0037-ED_14x10 (LCU5-0037-ED_14x10)
- BRADY Tape, Brown, 100 ft. L, 4 In. W (113135)
- BRADY 1 mil Polyimide Circuit Board Labels 0.2 in H x 0.65 in W White 10000/RL (THT-14-729-10)
- BRADY B33 Series Weather Resistant Outdoor Polyester Labels 6 in H x 4 in W WT 250/RL (B33-25-8591-WT)
- BRADY Cable Marking Tags 0.41 in H x 2.2 in W White 250/RL (HSNX-400-2-WT-S)
- BRADY Label, White/Translucent, Labels/Roll: 3000 (THT-131-461-3)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-855-YL)
- BRADY Label, Red/White, Labels/Roll: 60 (130765)
- Brady Label Maker Tapes, Labels, Signs & Tags