Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Roll, White, Vinyl, 3/4" H, 1/2" W
Mfr # A62-1-427
Zoro # G100720324
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Wraptor A6200
- Color White ( Matte )
- Label Height 3/4 in
- Adhesive Adhesive
- Label Material Vinyl
Product Information
- Brand Brady
- MFR # A62-1-427
- Zoro # G100720324
- UPC # 754473632472
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 1/2 in |
Label Height | 3/4 in |
Minimum Wire Diameter | 0.06 in |
Maximum Wire Diameter | 0.12 in |
Printable Portion Width | 1/2 in |
Printable Portion Height | 3/8 in |
Description
Precut Label Roll, Material Properties Flame-Retardant, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 61DT08, Compatible Mfr Part Number A62-R4300, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Width 1/2 in, Maximum Wire Diameter 0.12 in, Minimum Wire Diameter 0.06 in, Printer Series Compatibility Wraptor A6200, Recommended Ribbon A62-R4300, Material Series B-427, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanix Wear Durahide FastFit Leather Gloves, Brown, Large (LFF-75-010)
- GEMTOR Belt, Large (646-3)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (480H61)
- MCR SAFETY Indust Grade Cowhide Grain Driver, L, PK12 (3213L)
- BRADY Tape, Purple, Labels/Roll: Continuous (B30C-1125-595-PL)
- BRADY Label, White, Labels/Roll: Continuous (J20C-4000-2595)
- BRADY Self-Laminating Vinyl Wrap Around Labels Bulk for A6200 Printer 1in x 1in (BA62-2-427)
- BRADY Tape Cartridge, Red, 100 ft. L, 1/2 In. W (113199)
- BRADY Label, Black, Labels/Roll: 500 (THTEP-173-593-.5BK)
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut (BM-094-1-342)
- SWETECH LABELS Brother Compatible P-touch label tape Tze-231 12mm 0.47-in. inch black on white laminated, 20PK (Tze-231-SWE)
- Brady Label Maker Tapes, Labels, Signs & Tags