Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Roll, White, Labels/Roll: Continuous
Mfr # B33C-375-498
Zoro # G5696047
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. BBP33
- Metal Detectable No
- Height 85 ft
- Labels per Roll Continuous
- Label Type Thermal Transfer
Product Information
- Brand Brady
- MFR # B33C-375-498
- Zoro # G5696047
- UPC # 662820969129
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 85 ft |
Width | 3/8 in |
Length | 85 ft |
Roll Length | 85 ft |
Description
Continuous Label Roll, Adhesive Properties Removable & Repositionable Adhesive, Compatible Grainger Part Number 21U479, Compatible Mfr Part Number B30-R6200, Label Color White, Label Finish Semi-Gloss, Label Material Vinyl, Printer Series Compatibility BBP33, i3300, Recommended Ribbon B30-R6200, Roll Length 85 ft, Width 3/8 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-498, Maximum Service Temperature 176 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hot Mill Gloves, White, Men's L, PR (2AP57)
- MCR SAFETY FR Pants, Tan, 40/30 (PT2T4030)
- EAGLE MFG Plunger Can, 1 Gal., Galvanized Steel, Red (P704)
- CELLUCAP Hairnet, White, Universal, PK144 (HN5WTGRA)
- BRADY Label Roll, White, Labels/Roll: Continuous (B33C-312-498)
- BRADY Label, 29/32 in W, White (M6-13-719)
- BRADY Label Tape Cartridge, White, Paper (B30C-4000-424)
- BRADY Label Tape Cart, White, for R6200 Ribbon (B30C-4000-423)
- BRADY Label Tape Cartridge, Orange, Labels/Roll: Continuous (13613)
- BRADY B33 Series Weather Resistant Outdoor Polyester Labels 1 in H x 3 in W BK 1500/RL (B33-18-8591-BK)
- BRADY Label, White, Labels/Roll: 3000 (THT-195-481-3)
- Brady Label Maker Tapes, Labels, Signs & Tags