Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Roll, White, Labels/Roll: 5000
Mfr # B33-5-425
Zoro # G5662036
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. BBP33
- Width 1 in
- Application General Labeling/Identification
- Material Polypropylene
- Label Type Thermal Transfer
Product Information
- Brand Brady
- MFR # B33-5-425
- Zoro # G5662036
- UPC # 662820968023
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1 in |
Height | 1 in |
Length | 1/2 in |
Label Width | 1 in |
Vial/Tube Size | 50.0 mL |
Label Height | 1/2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Polypropylene, Label Width 1 in, Labels per Roll 5,000, Printer Series Compatibility BBP33, i3300, Vial/Tube Size 50.0 mL, Adhesive Properties Permanent Adhesive, Material Series B-425A, Recommended Ribbon B30-R4300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Face Mask Dispenser, 7-45/64 in. H (FB-091)
- 3M Hlf Msk Resp 7501, S, Filter, P100, PK2 (3PB39-4JG29)
- INTERNATIONAL ENVIROGUARD Coverall w Attached Hood, 5XL, White, PK25, 5XL, 25 PK, White, Zipper (8115)
- UMBO Niflex65, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (H134-XL)
- BRADY Label Roll, White, Labels/Roll: 500 (B33D-250-2-342)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (13562)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-17-423)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 10,000 (THT-56-427-10)
- BRADY Thermal Transfer Label, Clear, Labels/Roll: 1000 (THT-19-430-1)
- BRADY Label, 5/8 in W, Outdoor, White (M7C-625-422)
- NEVS 1/2" Color Coding Dots Lime - Sheet Form (DOT-12M Lime)
- Brady Safety Labels