Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Roll, White, Labels/Roll: 1500
Mfr # B33-18-424
Zoro # G5779401
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. BBP33
- Color White
- Adhesive Adhesive
- Printer Series Compatibility BBP33, i3300
- Label Type Thermal Transfer
Product Information
- Brand Brady
- MFR # B33-18-424
- Zoro # G5779401
- UPC # 662820969204
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 1 in |
Width | 3 in |
Length | 1 in |
Label Width | 3 in |
Label Height | 1 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Height 1 in, Label Material Paper, Label Width 3 in, Labels per Roll 1,500, Printer Series Compatibility BBP33, i3300, Adhesive Properties Permanent Adhesive, Material Series B-424, Recommended Ribbon B30-R4300, Resistance Properties Abrasion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Economy Series 60" Rain Coat-Yel-5X (10179-31-2-YEL-5X)
- NMC Danger High Noise Area Ear Protection Must Be Worn Sign (D211RB)
- CHEMTEQ Filter Change Indicator Sticker B for Hydrazine Vapor (258)
- NMC Dot Placard, 1202 Diesel, Pk10, Material: Unrippable Vinyl (DL193UV10)
- BRADY Label, 1 1/8 in W, Light Gray (M6-24-428-BK)
- BRADY Wire and Cable Label, White, Matte Finish (M5-375-1-342)
- BRADY Cartridge Label, 1/2 In. L, Nylon (BM71-11-499)
- BRADY Precut Label Cartridge, White, Matte (M4-126-490)
- BRADY Label, 5/16 in W, Indoor, White (M7C-318-498)
- BRADY Laboratory Label, White, Labels/Roll: 1500 (THT-153-461-1.5-SC)
- BROTHER Label, Roll, 25Mmx5M, Cl (BRTCZ1004)
- Brady Label Maker Tapes, Labels, Signs & Tags