Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Roll, White, Labels/Roll: 1500
Mfr # B33-141-481
Zoro # G5645927
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. BBP33
- Standards ASTM D 1000, ASTM D 2979
- Tape Format Die Cut - Tag
- Length 3/4 in
- Material Chemical Resistant Polyester
Product Information
- Brand Brady
- MFR # B33-141-481
- Zoro # G5645927
- UPC # 662820968870
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Length | 3/4 in |
Width | 29/32 in |
Height | 29/32 in |
Label Height | 29/32 in |
Label Width | 29/32 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 21U478, Compatible Mfr Part Number B30-R6400, Label Color White, Label Finish Matte, Label Height 29/32 in, Label Material Polyester, Label Width 29/32 in, Labels per Roll 1,500, Printer Series Compatibility BBP33, i3300, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Material Series B-481, Recommended Ribbon B30-R6400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROPE LOGIC Bee Line 10mm x 30 inch G Spliced Eye & Eye Prusik Cord (31296)
- HONEYWELL Honeywell Eyesaline Eyewash Station (32-000462-0000)
- ZING Sign, All Weapons Prohibited, 7X10", AL (1825A)
- BOOST EYEWEAR Blue Light Blocking Reading Glasses, Antiglare Lenses, Traditional Frames, 4PK (20175)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 2500 (THT-119-427-2.5)
- BRADY Label, 4 in W, Black; White; Yellow (M7-38-483-CAUTION)
- BRADY Label Roll, White, Labels/Roll: 1500 (J20-249-7425J)
- BRADY Label Cartridge, Black/Yellow, 3/4 In. W (M21-750-595-YL)
- BRADY Precut Label Cartridge, White, Matte (M5-78-492)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 3500 (THT-63-427-3.5)
- CAR DEALER DEPOT Color Stripe Key Tags (250 Per Box): Black Pk (423-BL)
- Brady Label Maker Tapes, Labels, Signs & Tags