Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Roll, White, Labels/Roll: 100
Mfr # J20-255-2551
Zoro # G8635269
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BradyJET J2000
- Color White
- Width 3 1/4 in
- Height 5 3/4 in
- Labels per Roll 100
Product Information
- Brand Brady
- MFR # J20-255-2551
- Zoro # G8635269
- UPC # 754473613969
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3 1/4 in |
Height | 5 3/4 in |
Label Height | 5 3/4 in |
Label Width | 3 1/4 in |
Core Diameter | 2 in |
Description
Precut Label Roll, For Print Method Inkjet, Compatible Grainger Part Number 493P68, Compatible Mfr Part Number J20-CMY, Label Color White, Label Finish Matte, Label Height 5 3/4 in, Label Material Polyester, Label Width 3 1/4 in, Labels per Roll 100, Printer Series Compatibility BradyJET J2000, Material Series B-2551, Recommended Ribbon J20-CMY, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Product Type Tags, Adhesive Non-Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stamp, 1/4 In, Letter Set (20Y585)
- BOSS V2 Flexi-Grip Men's Indoor/Outdoor Hi-Viz Work Gloves Black/Green L 1 pair (8412L)
- MELLOW WALK Safety Shoe, Steel Toe, Slip On, 7-1/2D, PR (402109)
- GLOWEAR BY ERGODYNE LS T-Shirt, Orange, Non-Certified, S (8091)
- BRADY Label Roll, Translucent/White, Labels/Roll: 500 (B33-81-427)
- BRADY Wire and Cable Label, White, Matte Finish (M4-187-075-342)
- BRADY Label, Color Silver, 1 29/32" W, 1 29/32" H (M7-37-362)
- BRADY Tape, Blue, Labels/Roll: Continuous (B30C-1125-595-BL)
- BRADY Precut Label Roll Cartridge, Clear/Yellow (M4-53-427-YL)
- BRADY Push Button Label, White, Labels/Roll: 500 (THTEP-168-593-.5)
- DIVERSIFIED BIOTECH Tough-Spots, Multi, 1/2", White, 5000/pk, 5000PK (247163)
- Brady Label Maker Tapes, Labels, Signs & Tags