Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Roll, Silver, Labels/Roll: 500
Mfr # B33-19-434
Zoro # G5554927
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. BBP33
- Application General Labeling/Identification
- Background Color Silver
- Standards CSA Approved, UL Recognized
- Labels per Roll 500
Product Information
- Brand Brady
- MFR # B33-19-434
- Zoro # G5554927
- UPC # 662820967958
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Length | 3 in |
Height | 2 in |
Width | 3 in |
Label Width | 3 in |
Label Height | 2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color Silver, Label Finish Gloss, Label Height 2 in, Label Material Metallized Polyester, Label Width 3 in, Labels per Roll 500, Printer Series Compatibility BBP33, i3300, Adhesive Properties Permanent Adhesive, Material Series B-434, Recommended Ribbon B30-R6000, Resistance Properties Abrasion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Coveralls, 20 PK, Blue, SMMMS, Zipper (58507)
- CONDOR Powder Free Finger Cots, White, L, PK720 (32J599)
- FALLTECH Shock Absorbing Lanyard, 6 ft., Blue (8241)
- MSA SAFETY V-Gard Hard Hat Suspension, V-Gard, 4pt. Pinlock (10087218)
- BRADY Label, White/Translucent, Labels/Roll: 2000 (THT-139-461-2)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-48-423-10)
- BRADY Precut Label Cartridge, White, Gloss (M4-61-483)
- BRADY Label, 1 1/8 in W, Light Gray (M6-24-428-BK)
- BRADY Tape, Yellow, Labels/Roll: Continuous (133158)
- BRADY Label Cartridge, White, Polyester, 2 In. W (M71-20-459)
- NEVS 3/4" wide x 500" Rainbow Labeling Tape (TC-75-RNBW)
- Brady Label Maker Tapes, Labels, Signs & Tags