Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Red/Yellow/Blue/White, Labels/Roll: 170
Mfr # B30-263-595-NFPA
Zoro # G6087566
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/Yellow/Blue/White
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
- Height 4 in
- Legend Blank
- Material Brady B-595 Vinyl Film with Permanent Adhesive
Product Information
- Brand Brady
- MFR # B30-263-595-NFPA
- Zoro # G6087566
- UPC # 754473183448
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 4 in |
Width | 6 in |
Length | 100 ft |
Label Height | 4 in |
Label Width | 6 1/4 in |
Roll Length | 100 ft |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color Blue/Red/White/Yellow, Label Finish Gloss, Label Height 4 in, Label Material Vinyl, Label Width 6 1/4 in, Labels per Roll 170, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-595, Recommended Ribbon B30-R10000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Fire Extinguisher Covers, Marine/Vehicle Bracket, Vinyl Coated, For Tank Weight 5 to 10 lb (XT5WG)
- CONDOR Safety Vest, Orange/Red, S/M, Hook-and-Loop (491T06)
- BRADY Plug Lockout, Yellow (65968)
- SENSIT Calibration Adapter, Use with P100 (880-00023)
- BRADY Precut Label Roll Cartridge, Black/White (M4C-1000-422)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-68-498-10)
- BRADY Precut Label Roll Cartridge, Clear/White (M5-34-427)
- BRADY Precut Label Roll Cartridge, Clear/White (M5-115-427)
- BRADY Label, 1 in W, White (M7-21-472)
- BRADY Tape, White, 110 ft. L, 2-1/4 In. W (120854)
- NEVS Tape, Fentanyl 1/2" x 500" Blue w/Black (SANTW-0167)
- Brady Safety Labels