Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Red/White, Labels/Roll: 60
Mfr # 130765
Zoro # G5544847
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP85
- Material Vinyl
- Legend Danger
- Color Red/White
- Height 7 in
Product Information
- Brand Brady
- MFR # 130765
- Zoro # G5544847
- UPC # 662820992837
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 7 in |
Label Width | 10 in |
Width | 10 in |
Length | 7 in |
Label Height | 7 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5RV88, 5RW01, 5RW11, Compatible Mfr Part Number 13510, 13522, 13532, Label Color White, Label Finish Gloss, Label Height 7 in, Label Material Vinyl, Label Width 10 in, Labels per Roll 60, Printer Series Compatibility BBP85, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-595, Recommended Ribbon 13510, 13522, 13532, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Oil-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER SZ13 BLK PVC Sock Boots (31161.13)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Red (R4402-RD)
- BRADY Lockout Kit, 9 Lockouts, 10 Tags, Black (153671)
- SHOWA Biodegradable Glove, Seamless Knit, M, PR (383M-07)
- BRADY Label Tape Cart, White, for R6200 Ribbon (B30C-4000-423)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/4 in W x 21 ft L, Black on White (M21-750-595-WT)
- BRADY Label Roll, White, Labels/Roll: 500 (B33-250-2-342)
- BRADY Raised Panel Label, Green, Labels/Roll: 125 (B30EP-177-593-GN)
- BRADY Tape, Green, 50 ft. L, 7 In. W (13655)
- BRADY Label, Black/White, Labels/Roll: Continuous (M21-500-7425)
- BRADY Brady B30 Series Indoor-Outdoor Industrial Vinyl Labels, 3inW X 100'L, White, (B30C-3000-595-WT)
- Brady Label Maker Tapes, Labels, Signs & Tags