Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Rectangle, White, 1 19/32" W
Mfr # M6-54-425-FT
Zoro # G908260466
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Application Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling, Laboratory Labeling, Wire and Cable Labeling
- Standards Halogen Free (DIN VDE 0472 Part 815)
- Adhesive Adhesive
- Label Height 1 1/2 in
Product Information
- Brand Brady
- MFR # M6-54-425-FT
- Zoro # G908260466
- UPC # 888434598795
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Height | 1 1/2 in |
Roll Width | 1 19/32 in |
Label Width | 1 19/32 in |
Description
Label, Adhesive Material Acrylic, Adhesive Properties Permanent, Adhesive Type Permanent, Material Properties Solvent-resistant, Label Material Polypropylene, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Width 1 19/32 in, Number of Labels Included 100, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cold Protection Coated Gloves, Polyester/Nylon/Acrylic Lining, L (406L-08)
- NOTRAX 60 ft. L x PVC Foam, 3/8" Thick (411R0324BL)
- ROCKY Core Waterproof 400G Insulated Outdoor Boot, 105WI (FQ0004754)
- FIRE-DEX Firefighter Boot, Leather, 13, XW, PR (FDXL200-13XW)
- BRADY Label Roll, White/Clear, Labels/Roll: 400 (B33-27-427)
- BRADY 1" x 1-1/4" White on Translucent Cartridge Label (M71-103-427)
- BRADY Precut Label Roll Cartridge, White (M4C-318-498)
- BRADY Self-Laminating Vinyl Wrap Around Labels for B33 Printers - 0.75in x 1in (B33-115-427)
- BRADY Label, 3 in W, White (M6-22-424)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M5-103-498)
- NEVS 1-1/4" Color Coding Dots Dk Green - Roll Form (DOT-114RL Dk Green)
- Brady Safety Labels