Shop All Label Maker Accessories
Brady
Label Printer, Blue, 13" H, 5.42 lb.
Mfr # BMP51-AM-BWSPWID
Zoro # G2850376
product price: $668.99
/ea
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PC Connect
- Application Cable and Wire, Data and Telecommunications, Facility Safety ID, Laboratory ID
- Standards FCC Class A, ICES003
- Color Blue
- Warranty 2 yr
Product Information
- Brand Brady
- MFR # BMP51-AM-BWSPWID
- Zoro # G2850376
- UPC # 754473639129
- Country of Origin Malaysia
- Category Label Maker Accessories
Dimensions
Overall Height | 6 in |
Max. Print Width | 1.92 in |
Max. Tape Width | 2 in |
Battery Size | AA, Battery Pack |
Font Size | 4 pt to 170 pt |
Overall Width | 6 in |
Tape Width | 2 in |
Overall Depth | 4 5/8 in |
Maximum Printed Label Length | 25 in |
Maximum Label Width | 1 1/2 in |
Minimum Liner Width | 13/16 in |
Maximum Tape Length | 25 in |
Minimum Label Length | 15/64 in |
Maximum Font Size | 103 pt. |
Minimum Label Width | 1/4 in |
Minimum Font Size | 4 pt. |
Overall Length | 3 5/8 in |
Maximum Liner Width | 1 13/16 in |
Maximum Printed Label Width | 1 13/32 in |
Description
Handheld Label Printer, Color Printing Capability Single Color, Maximum Label Width 1 1/2 in, Maximum Labels/Day 500, Application Cable and Wire, Data and Telecommunications, Facility Safety ID, Laboratory ID, Mode of Operation PC Connected, Standalone, Power Source AC Power, Battery Power, Print Technology Thermal-Transfer, Printhead Resolution 300 dpi, Input Method QWERTY Keyboard, Label Formats Supported Continuous Tapes, Die Cut Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Carded Numbers and Letters, 4, PK32 (3420-4)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, XL, 1 PR (KKC6FN-05-XL)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft, Red (1341050)
- REEBOK Work Boots, Composite, Men, 12, W, Oxford, PR (RB4177)
- BRADY Thermal Transfer Printer Labels, White (THT-14-727-10)
- BRADY Label Printer Ribbon, B30 Series, Blue, 4.33 in W x 200 ft L (B30-R10000-BL)
- BRADY Battery Pack (BMP41-BATT)
- BRADY Wire Marking Sleeves, White, 2 In W (PS-1000-2-WT)
- BRADY Battery Pack (BMP-UBP)
- BRADY Wire Marking Sleeves, White, 2 In W (3PS-375-2-WT)
- BRADY Thermal Transfer Printer Labels, Amber (THT-16-724-2.5)
- Brady Safety Labels