Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Polyester, Color White, 1/2" W
Mfr # M6C-500-492
Zoro # G308260219
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color White
- Width 1/2 in
- Application Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Laboratory Labeling
- Adhesive Adhesive
Product Information
- Brand Brady
- MFR # M6C-500-492
- Zoro # G308260219
- UPC # 888434599693
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/2 in |
Roll Length | 50 ft |
Details
Printer Series Compatibility | BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter) |
Item | Label |
Color | White |
Application | Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Laboratory Labeling |
Adhesive | Adhesive |
Label Finish | Matte |
Adhesive Properties | Permanent |
For Print Method | Thermal Transfer |
Indoor/Outdoor Usage | Indoor |
Adhesive Material | Acrylic |
Label Thickness | 0.0032 in |
Resistance Properties | Chemical-Resistant, Smear-Resistant |
Minimum Service Temperature | -320 Degrees F |
Product Type | Label |
Label Color | White |
Maximum Service Temperature | 230 Degrees F |
Recommended Ribbon | M61-R6410 |
Label Material | Polyester |
Material Properties | Low Temperature |
Material Series | B-492 |
Label Media Format | Continuous |
Compatible Mfr Part Number | BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter) |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Matte, Label Material Polyester, Material Properties Low Temperature
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Absorbent Sock, Green, 10 gal., 10 ft., PK4 (35ZR53)
- FLORSHEIM Oxford Shoe, EEE, 11 1/2, Brown, PR (FS2650)
- MICHELIN Size 13 W Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (XPX761)
- 3M DBI-SALA Fall Restrict Device, 350 lb Weight Capacity, Tan (1204057)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 2000 (THT-85-427-2)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-89-427)
- BRADY Label, White, Labels/Roll: 3000 (THT-154-490-3)
- BRADY Matte Amber Polyimide Circuit Board Labels 0.2 in H x 0.65 in W Amber 10000/RL (THT-47-724-10)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, White on Red (M21-375-595-RD)
- BRADY Sleeve, 1 in W, 21/64 in H, Die-cut (BM-187-1-342-YL)
- NEVS Caution Radioactive Material Isotope Source Strength 2" x 500" (L-R2T)
- Brady Label Maker Tapes, Labels, Signs & Tags