Shop All Permanent Markers
Brady
Label Overlay, 6-1/2 In x6-1/2 In, PK100
Mfr # 30428LS
Zoro # G4140245
$34.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Length 6 1/2 in
- Height 6 1/2 in
- Material Polyester
- Removable No
Product Information
- Brand Brady
- MFR # 30428LS
- Zoro # G4140245
- UPC # 754473946876
- Country of Origin United States
- Category Permanent Markers
Dimensions
Length | 6 1/2 in |
Height | 6 1/2 in |
Width | 6 1/2 in |
Details
Item | Paper Label Protective Overlay |
Color | Clear |
Material | Polyester |
Removable | No |
Product Type | Protective Overlay |
Description
Paper Label Protective Overlay, Color Clear, Height 6 1/2 in, Material Polyester, Product Type Protective Overlay, Roll Length Not Applicable, Roll Width Not Applicable, Width 6 1/2 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Laminating Pouches, 5 mil, 9" x 11.5", Matte Clear, PK100 (UNV84624)
- CARDINAL BRANDS Adams, 2-Part Sales Book, 6 11/16 X 4 3/16, Carbonless, 50PK (DC4705)
- OXFORD Folder, 2Pocket, Laminated, Rd Pk (OXF51711)
- WESTCOTT Scissors, 8" Straight Scissor All Purpose (13135-3PK) (16907)
- BRADY Label Overlay, 4 In.x5-3/4 In, PK100 (30400LS)
- BRADY Label Overlay, 2-1/2 In.x4-1/2 In, PK100 (17134LS)
- SHARPIE Red Permanent Marker, Ultra Fine Tip, 12 PK (37002)
- SANFORD Sanford® Uni Paint Marker, Oil-Based, Medium, Orange Ink (63607)
- SHARPIE Red Permanent Marker, Twin Tip, 12 PK (32002)
- SHARPIE Black, Blue, Red, Green Permanent Marker Set, Bullet Tip, 4 PK (22474)
- SHARPIE Black, Blue, Green, Red Pen-style Permanent Marker, 36 PK (1921559)
- Brady Permanent Markers