Shop All Right-To-Know and Hazardous Materials
Brady
Label, ORM-D-Air, PK100
Mfr # 36031PLS
Zoro # G4901224
product price: $24.49
/pk 100, $0.24/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Legend Hazardous Materials
- Width 10 in
- Height 14 in
- Self-Adhesive Yes
Product Information
- Brand Brady
- MFR # 36031PLS
- Zoro # G4901224
- UPC # 754473947415
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 10 in |
Height | 14 in |
Details
Material | Polystyrene |
Legend | Hazardous Materials |
Self-Adhesive | Yes |
Shape | Rectangle |
Item | Label |
Laminated | Yes |
Language | English |
Background Color | White |
Product Type | NFPA Label |
Standards | Compliant with Directive 2011/65/EU and 2015/863 |
Minimum Service Temperature | -40 Degrees F |
Lamination Type | Not Laminated |
Hazard Communication Standard | NFPA |
Metal Detectable | No |
Adhesive Properties | Permanent Adhesive |
Adhesive Material | Acrylic |
Write on Surface | Yes |
Adhesive | Adhesive |
Indoor/Outdoor Usage | Indoor/Outdoor |
Preprinted Text | Hazardous Materials Classification/Clasificacion De Materiales Peligrosos |
Maximum Service Temperature | 149 Degrees F |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard NFPA, Height 14 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Polystyrene, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Gray Anti-Reflective, Scratch-Resistant (DZ111AR-G2)
- STRANCO Die Cut Letter Label, R, 10 Cards, PK10 (DBV-4-R-10)
- HONEYWELL UVEX Safety Glasses, Espresso Anti-Fog, Anti-Scratch (S2601HS)
- TRU-SPEC Tactical Polo, Woodland, XL, 38" L (2545)
- BRADY Paper HMIG Label, Blue, Red, Yellow, Black/White, Pk100 (60329)
- BRADY HMIG Label, 5-7/8 In. H, 4 In. W, PK100 (20036LS)
- BRADY HMIG Label, Paper, 3-7/8 In. W, PK500 (60322)
- BRADY Binder Holder, 20 In. H, 14 In. W, 5 In. D (RK771E)
- BRADY HMIG Label, 3 In. W, 1-7/8 In. H, PK500 (99194)
- BRADY Biohazard Label, 2 In. H, 4 In. W, PK100 (22348LS)
- MANCOMM Safety Poster, 27" H, 21" W (31P-104-01)
- Brady Right-To-Know and Hazardous Materials