Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Marker Cartridge, 16 ft. L
Mfr # MC-375-498
Zoro # G5708665
product price: $73.25
/ea
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53
- Color Black on White
- Width 3/8 in
- Length 16 ft
- Material Repositionable Vinyl Cloth, B-498
Product Information
- Brand Brady
- MFR # MC-375-498
- Zoro # G5708665
- UPC # 754473142131
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3/8 in |
Length | 16 ft |
Roll Length | 20 ft |
Label Width | 3/8 in |
Tape Width | 3/8" |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 22NA79, Compatible Mfr Part Number R6200, Label Color White, Label Finish Semi-Gloss, Label Material Vinyl, Label Width 3/8 in, Printer Series Compatibility BMP41, BMP51, BMP53, Ribbon Color Black, Roll Length 20 ft, For Print Method Thermal Transfer, Material Series B-498, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -40 Degrees F, Preprinted Text No Legend, Adhesive Adhesive, Adhesive Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H175HDB50NB)
- MOLDEX Glide Disposable Soft Foam Ear Plugs, Pod Shape, 30 dB, Green, 100 PK (6940)
- BROTHER Printer Label, Black/White, Labels/Roll: 400 (DK1201)
- BRADY Porta-Pack Wire Markers, Assorted, PK10 (PWM-A-Z,0-15)
- BRADY Tape, Green, 100 ft. L, 1/2 In. W (113126)
- BRADY Wire and Cable Label, White, Matte Finish (M4C-250-342)
- BRADY Tape, White, 100 ft. L, 1/2 In. W (76700)
- BRADY Wire and Cable Label, White, Matte Finish (M5-125-1-342)
- BRADY Precut Label Cartridge, White, Matte (M5-156-492)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 1/2 in W x 21 ft L, White on Red (M21-500-595-RD)
- BRADY Label Cartridge, Black/White, Labels/Roll: 220 (M-11-499)
- Brady Safety Labels