Shop All Label Makers & Printers
Brady
Label Maker Printer
Mfr # J4000-AM-BWSPWID
Zoro # G004104367
Free Shipping & Returns
$3,840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Label Core Diameters 3 in
- Overall Height 9 in
- Maximum Print Speed 4.5 in/sec
- For Use With J40- label materials, J40C-, J50-, J50C-
- Mode of Operation PC Connected, Standalone
Product Information
- Brand Brady
- MFR # J4000-AM-BWSPWID
- Zoro # G004104367
- UPC # 888434560518
- Country of Origin United States
- Category Label Makers & Printers
Dimensions
Compatible Label Core Diameters | 3 in |
Overall Height | 9 in |
Maximum Printed Label Length | 24 in |
Minimum Liner Width | 1 1/2 in |
Overall Width | 17 1/4 in |
Minimum Label Length | 1/2 in |
Maximum Liner Width | 8 1/4 in |
Overall Length | 17 in |
Minimum Label Width | 1/2 in |
Maximum Label Width | 8 in |
Maximum Printed Label Width | 8 in |
Minimum Font Size | 4 pt. |
Maximum Font Size | 250 pt. |
Description
Label Maker Printer, Color Printing Capability Full Color, Maximum Label Width 8 in, Maximum Labels/Day 5,000, Application Asset Tracking, Component and Equipment Labeling, General Identification, General Purpose, Warehouse Marking, Starter Kit Type Product and Wire ID, Mode of Operation PC Connected, Standalone, Power Source AC Power, Print Technology Ink Jet, Printhead Resolution 4,800 dpi, Label Formats Supported Media Roll & Ink in Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVENPORT & COMPANY 3-Hole Punch- Adjustable- .28 Hole Size- 8-10 Sh Cap.- Black (DA824248)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk500 (80076)
- RITE IN THE RAIN All Weather Stapled Notebook, Level, PK3 (311FX)
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D713)
- BRADY Label Maker Printer (151293)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710)
- BRADY LINK360 Safety Software with BradyPrinter S3100 Printer and Lockout Materials KT (LINK360-W-S3100)
- BRADY Label Maker Printer (151292)
- BRADY Portable Printer, Single Color, 3/4 (M210)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710-KIT)
- DYMO LabelWriter 5XL Label Printer 2112554 (3282112554)
- Brady Labels & Label Makers