Shop All Label Makers & Printers
Brady
Label Maker Printer
Mfr # 153710
Zoro # G604104354
product price: $4,298.99
/ea
Free Shipping & Returns
$4,298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Cleaning Kit, (1) Stylus, USB Cable
- Automatic Label Setup Yes
- Manufacturers Warranty 5 yr
- Power Source Battery Power
- Overall Height 11 in
Product Information
- Brand Brady
- MFR # 153710
- Zoro # G604104354
- UPC # 888434586815
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Overall Height | 11 in |
Maximum Liner Width | 4 1/4 in |
Minimum Label Length | 13/64 in |
Minimum Liner Width | 45/64 in |
Minimum Font Size | 4 pt. |
Maximum Label Width | 4 in |
Maximum Font Size | 250 pt. |
Overall Length | 15 3/4 in |
Overall Width | 11 1/4 in |
Minimum Label Width | 1/4 in |
Maximum Tape Length | 200 ft |
Maximum Printed Label Width | 4 1/4 in |
Description
Label Maker Printer, Color Printing Capability Single Color, Maximum Label Width 4 in, Maximum Labels/Day 5,000, Application Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, Facility Identification, General Purpose, Laboratory Labeling, Pipe and Valve Marking, Solar Panel Labeling, Wire and Cable Labeling, Starter Kit Type Safety and Facility ID, Mode of Operation PC Connected, Standalone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Magnetic Labels 2.50 in W x 25 ft L Poly (J50C-2500-2509)
- ZORO SELECT Long Corrugated Boxes, 30" x 10" x 10", Kraft, 20/Bundle (11G155)
- BROTHER High-Yield Ink, 500 Page-Yield, Cyan (LC401XLCS)
- MELISSA & DOUG Mine to Love Travel Time Play Set, Doll Accessories (31707)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710)
- BRADY i5300 Industrial Label Printer 600 dpi with PWID Software Suite (153716)
- BRADY Label Maker Printer (151293)
- BRADY Label Maker Printer (151291)
- BRADY S3100 Printer with Workstation SFID Software Suite GHS Kit (S3100-GHS-KIT)
- BRADY Label Maker Printer (151290)
- DYMO LabelWriter 550 Turbo Series Label Printer, 90 Labels/min Print Speed, 5.34 x 7.38 x 8.5 (2112553)
- Brady Label Makers & Printers