Shop All Label Makers & Printers
Brady
Label Maker Printer
Mfr # 151293
Zoro # G504104386
product price: $2,788.99
/ea
Free Shipping & Returns
$2,788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Continuous and Die-Cut Materials Supported Continuous Tapes, Die-Cut Labels
- Font Range 4 to 250 pt.
- Cutter Type Automatic
- Minimum Font Size 4 pt.
- Display Color LCD Touch Screen
Product Information
- Brand Brady
- MFR # 151293
- Zoro # G504104386
- UPC # 754473637637
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Minimum Font Size | 4 pt. |
Overall Height | 11 in |
Maximum Font Size | 250 pt. |
Minimum Liner Width | 45/64 in |
Overall Length | 15 3/4 in |
Overall Width | 11 1/4 in |
Maximum Liner Width | 4 1/4 in |
Minimum Label Width | 1/4 in |
Minimum Label Length | 13/64 in |
Maximum Label Width | 4 in |
Maximum Printed Label Width | 4 1/4 in |
Maximum Tape Length | 200 ft |
Description
Label Maker Printer, Color Printing Capability Single Color, Maximum Label Width 4 in, Maximum Labels/Day 5,000, Application Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, Facility Identification, General Purpose, Laboratory Labeling, Pipe and Valve Marking, Solar Panel Labeling, Wire and Cable Labeling, Starter Kit Type Facility Identification, GHS, Mode of Operation PC Connected, Standalone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Freezer Paper Roll, 40#, 15" x 1,100', White, 1 Roll (FP1540)
- ZORO SELECT Multi-Depth Corrugated Boxes, 10" x 10" x 12", Kraft, 25/Bundle (55VG53)
- SMEAD Fastener Folder, 1" Exp, 1/3 Cut Tab, Letter, 25/BX, GY/GN PK (SMD15003)
- ZEBRA PEN ClickArt Porous Point Pen, Retractable, Fine 0.6 mm, Assorted Ink Colors, White Barrel, PK12 (69012)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710)
- BRADY S3100 Printer with Workstation SFID Software Suite GHS Kit (S3100-GHS-KIT)
- BRADY Label Maker Printer (J4000-AM-BWSPWID)
- BRADY BMP41 Label Printer Kit with Cable, AC Adapter, B595 Labels, Battery Pack (BMP41-KIT-STARTER)
- BRADY Label Maker Printer (151291)
- BRADY Label Maker Printer (151292)
- BROTHER INTERNATIONAL Brother High-Speed Professional Label Printer, , Variable Fonts, White & Gray (QL800)
- Brady Label Makers & Printers