Shop All Label Makers & Printers
Brady
Label Maker Printer
Mfr # 151291
Zoro # G804104383
product price: $2,886.99
/ea
Free Shipping & Returns
$2,886.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Liner Width 4 1/4 in
- Overall Height 11 in
- Overall Width 11 1/4 in
- Power Source Battery Power
- Included Software Brady Workstation Lab ID Software Suite
Product Information
- Brand Brady
- MFR # 151291
- Zoro # G804104383
- UPC # 754473637613
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Maximum Liner Width | 4 1/4 in |
Overall Height | 11 in |
Overall Width | 11 1/4 in |
Maximum Font Size | 250 pt. |
Overall Length | 15 3/4 in |
Minimum Label Width | 1/4 in |
Maximum Label Width | 4 in |
Minimum Label Length | 13/64 in |
Minimum Font Size | 4 pt. |
Minimum Liner Width | 45/64 in |
Maximum Tape Length | 200 ft |
Maximum Printed Label Width | 4 1/4 in |
Description
Label Maker Printer, Color Printing Capability Single Color, Maximum Label Width 4 in, Maximum Labels/Day 5,000, Application Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, Facility Identification, General Purpose, Laboratory Labeling, Pipe and Valve Marking, Solar Panel Labeling, Wire and Cable Labeling, Starter Kit Type Laboratory Labeling Kit, Mode of Operation PC Connected, Standalone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN All-Weather Ink Refill, Ballpnt, Med, Blue (47R)
- PCI Pci Brother Lc3029C Cyan Ink Ctg 1.5K (LC3029C-PCI)
- UNIVERSAL ONE 1" D-Ring Binder, White (UNVWUNV20742PK)
- IDL PACKAGING Strapping Dispenser, Polypropylene Strapping, 8"x8" Core (CA240-P)
- BRADY Label Maker Printer (J4000)
- BRADY BradyPrinter i3300 Lean 5S with Brady Workstatin Software SFID Suite Kit (I3300-LEAN-KIT)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-B-SFID)
- BRADY Label Maker Printer (151293)
- BRADY Portable Printer, Single Color, 3/4 (M210-LAB)
- BRADY LINK360 Safety Software with BradyPrinter S3100 Printer and Lockout Materials KT (LINK360-W-S3100)
- EPSON OmniLink TM-L90II C31C412A7211 Dark Gray Liner-Free Compatible Direct Thermal Label Printer (105C412A7211)
- Brady Labels & Label Makers