Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label
Mfr # M21-500-581-WT
Zoro # G804106028
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility M210, M210-LAB, M211
- Color Black on White
- Ribbon Series R6000HF
- Label Media Format Continuous Roll Cartridge
- Label Thickness 0.005 in
Product Information
- Brand Brady
- MFR # M21-500-581-WT
- Zoro # G804106028
- UPC # 888434559420
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 1/2 in |
Roll Length | 21 ft |
Description
Label, Compatible Grainger Part Number 793ET9, 793EU0, 793EU1, 793EU2, 793EU3, Compatible Mfr Part Number M210, M210-KIT, M210-LAB, M211, M211-KIT, Label Color White, Label Finish Gloss, Label Material Vinyl, Label Width 1/2 in, Printer Series Compatibility M210, M210-LAB, M211, Ribbon Color Black, Roll Length 21 ft, Vial/Tube Size Not Applicable, For Print Method Thermal Transfer, Material Series B-581, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-472)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (29JV36)
- SIGNMISSION Reserved Parking for Pastor or His Wife Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23086 (A-1218-23086)
- BRADY Danger Sign, High Voltage, 7 x 10 In., Legend Color: Black (19931)
- BRADY Label (M21-750-581-WT)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-500-595-WT-BK)
- BRADY Tape, Purple, Labels/Roll: Continuous (B30C-4000-595-PL)
- BRADY Precut Label Roll Cartridge, Yellow, Gloss (M4C-500-584-YL)
- BRADY Sleeve, Rectangle, White, 7/16" W (BM-187-175-342-4)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-1125-595-WT)
- ZORO SELECT Printer Label, White, Labels/Roll: 3000 (22D111)
- Brady Safety Labels