Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label
Mfr # M21-137-499
Zoro # G204106031
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility M210, M210-LAB, M211
- Color Black on White
- Resistance Properties Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, Low Temperature-Resistant, UV-Resistant, Weather-Resistant
- Preprinted Text No Legend
- Label Media Format Precut Roll Cartridge
Product Information
- Brand Brady
- MFR # M21-137-499
- Zoro # G204106031
- UPC # 888434558423
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Height | 3/4 in |
Label Width | 2 in |
Description
Label, Compatible Grainger Part Number 793ET9, 793EU0, 793EU1, 793EU2, 793EU3, Compatible Mfr Part Number M210, M210-KIT, M210-LAB, M211, M211-KIT, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Material Nylon Cloth, Label Width 2 in, Material Properties Autoclavable, Cryogenic, Printer Series Compatibility M210, M210-LAB, M211, Ribbon Color Black, Vial/Tube Size Not Applicable, For Print Method Thermal Transfer, Material Series B-499, Maximum Service Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (974S0046BL)
- VGUARD A33A1, Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, Small, 1000 PK, Cream (A33A11)
- ANSELL Gloves, Size 7, PR (37-320)
- MCR SAFETY Premium Latex Coated String Gloves, White/Blue, Medium (9680M)
- BRADY Label (M21-18-499)
- BRADY Label (M21-136-499)
- BRADY Label, 1 in W, Light Gray (M6-17-428-PSL)
- BRADY Label Roll, White, Labels/Roll: 2500 (B33-88-498)
- BRADY Label, Vinyl, Color Gray, 1" W (M6C-1000-595-GY)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, Black on Yellow (M21-375-595-YL)
- BROTHER INTERNATIONAL Blk on Wht 1'' w Flexible TZ t (TZEFX251)
- Brady Label Maker Tapes, Labels, Signs & Tags