Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label
Mfr # M21-131-499
Zoro # G104106032
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility M210, M210-LAB, M211
- Color Black on White
- Ribbon Series R4300, R4500, R4900, R6000HF, R6200
- Ribbon Color Black
- Secondary Label Included No
Product Information
- Brand Brady
- MFR # M21-131-499
- Zoro # G104106032
- UPC # 888434558393
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Height | 1/2 in |
Label Width | 1 in |
Description
Label, Compatible Grainger Part Number 793ET9, 793EU0, 793EU1, 793EU2, 793EU3, Compatible Mfr Part Number M210, M210-KIT, M210-LAB, M211, M211-KIT, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Nylon Cloth, Label Width 1 in, Material Properties Autoclavable, Cryogenic, Printer Series Compatibility M210, M210-LAB, M211, Ribbon Color Black, Vial/Tube Size Not Applicable, For Print Method Thermal Transfer, Material Series B-499, Maximum Service Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Fire Hood, White, Nomex(R) (H61NENB)
- AVENGER SAFETY FOOTWEAR Work Boots, 9, M, Black, Composite, PR (A7248-M)
- CONDOR OUTDOOR PRODUCTS EDC BAG, OLIVE DRAB (156-001)
- 3M PROTECTA Full Body Harness, S, Polyester (1161308)
- BRADY Label (M21-11-499)
- BRADY Harsh Environment Multi-Purpose Polyester Labels for 3in Core Printers - 1in x 3in Yellow (THT-18-423-3-YL)
- BRADY Label, White, Labels/Roll: 250 (PTL-19-483)
- BRADY Aggressive Adhesive Multi-Purpose Nylon Labels for B33 Printers - 0.5in x 1in (B33-5-499)
- BRADY Tape, Blue, Labels/Roll: Continuous (B30C-500-595-BL)
- BRADY Tape, Brown, Labels/Roll: Continuous (B30C-2250-595-BR)
- BRADY Label, Black/Yellow, Labels/Roll: 175 (B30-25-595-OSHACA)
- Brady Label Maker Tapes, Labels, Signs & Tags