Shop All Identification Labels
Brady
Label, Light Gray, 4in.Wx6in.H, Brady B-486
Mfr # THT-25-486-1
Zoro # G9324043
Free Shipping & Returns
$1,109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brady B-486 Ultra Aggressive Matte Metallized Polyester (B-486)
- Width 4 in
- Height 6 in
- Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
- Subject Matter Information
Product Information
- Brand Brady
- MFR # THT-25-486-1
- Zoro # G9324043
- UPC # 662820993476
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 in |
Height | 6 in |
Length | 6 in |
Label Width | 6 in |
Label Height | 4 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA87, 2TYP9, Compatible Mfr Part Number IP-R4307, R4307, Label Color Gray, Label Finish Matte, Label Height 4 in, Label Material Metallized Polyester, Label Width 6 in, Labels per Roll 1,000, Printer Series Compatibility BBP81, i7100, THT 3 In. Core Printers, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-486B, Recommended Ribbon IP-R4307, R4307
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5IC221103)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 34 32)
- BRADY Pipe Marker, Domestic Hot Water Return, 5816-O (5816-O)
- ZORO SELECT Eyewash Station in Clear (3PVL6)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96163 (96163)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96164 (96164)
- BRADY Label (B33-119-417)
- BRADY Arc Flash Protection Label, 2"H x 3"W, PK100 (81105)
- BRADY Arc Flash Protection Label, PK100, 52021 (52021)
- BRADY Arc Flash Protection Label, 5 In. H, PK5, 121094 (121094)
- NMC Symbol Monitor Gun Water Imo Label, IMO165R (IMO165R)
- Brady Safety Labels