Shop All Equipment & Container Labels
Brady
Label, GHS Severe Toxic, Vinyl, 4/Sheet
Mfr # 118847
Zoro # G5214937
product price: $7.65
/pk 4, $1.91/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language No Text
- Legend GHS Severe Toxic Symbol
- Material Vinyl
- Legend/Background Color Black/Red on White
- Height 2 in
Product Information
- Brand Brady
- MFR # 118847
- Zoro # G5214937
- UPC # 754473660871
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 2 in |
Width | 2 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Background Color Black, Red on White, Hazard Communication Standard GHS, Height 2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 167 Degrees F, Minimum Service Temperature -4 Degrees F, Mounting Type Adhesive, Package Type Card
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC Serrano (XTRA LARGE) Lighted Address Plaque (Black frame only) (SRXL-AB13-BLK)
- ULTRATECH Oil Eating Microbes, Bag, PK6 (5232)
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- AMERICAN LOCK Lockout Padlock, KA, Brown, 1-7/8"H (A1105KABRN)
- BRADY Marking Tape, Roll, 1In W, 250 ft. L, 81874 (81874)
- BRADY Marking Tape, Roll, 1In W, 50 ft. L, 81869 (81869)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25, 65407 (65407)
- BRADY Label, GHS Gas Pressure, Vinyl, 16/Sheet (118834)
- BRADY Warning Labels, 4-1/2inHx10-3/4inW, Tape, 46349 (46349)
- BRADY Label, GHS Environmental, Vinyl, 16/Sheet (118864)
- ZORO SELECT Label, Personal Protection, 3-1/2 in H, PK5, HWL-535-751-5PK (HWL-535-751-5PK)
- Brady Equipment & Container Labels