Shop All Equipment & Container Labels
Brady
Label, GHS Gas Pressure, Vinyl, 4/Sheet
Mfr # 118835
Zoro # G7504323
product price: $8.29
/pk 4, $2.07/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language No Text
- Legend GHS Gas Pressure Symbol
- Material Vinyl
- Legend/Background Color Black/Red on White
- Height 2 in
Product Information
- Brand Brady
- MFR # 118835
- Zoro # G7504323
- UPC # 754473660390
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 2 in |
Width | 2 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Background Color Black, Red on White, Hazard Communication Standard GHS, Height 2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 167 Degrees F, Minimum Service Temperature -4 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Gas Cylinder Pictogram
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KA, Black, 1-7/8"H (A1105KABLK)
- M-SAFE BY MAJESTIC High Visibility Vest, Yellow, S (75-3207-S)
- SMITH CORONA 22210 Lift-Off Tape, PK2 (22210)
- LYLE Stop Ahead Traffic Sign, 18 in Height, 18 in Width, Aluminum, Diamond, English (LW3-1A-18HA)
- BRADY Danger Bilingual Tag, 3 x 2 In, Met, 3/8 In (105724)
- BRADY Label, GHS Severe Toxic, Paper, 4/Sheet (118901)
- BRADY Danger Tag, 5-3/4 x 3 In, Vinyl, Met, PK25 (76188)
- BRADY Warning Label, 4 In. H, 4 In. W, PK10 (60213)
- BRADY 1" x 1" Paper GHS Label, GHS Environmental Symbol, Pk16 (118918)
- BRADY Equipment Label, 5 In. W, PK5, 86139 (86139)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42272 (42272)
- Brady Equipment & Container Labels