Shop All Equipment & Container Labels
Brady
Label, GHS Flammable, Paper, PK4
Mfr # 118877
Zoro # G6176807
product price: $6.59
/pk 4, $1.65/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language No Text
- Legend GHS Flammable Symbol
- Material Paper
- Legend/Background Color Black/Red on White
- Height 2 in
Product Information
- Brand Brady
- MFR # 118877
- Zoro # G6176807
- UPC # 754473661182
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 2 in |
Width | 2 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Black, Red on White, Hazard Communication Standard GHS, Height 2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Flame Pictogram, Preprinted Text No Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Shoe-Fit Fire Boots, Mens, 11W, PR (FDXR100-11W)
- DUPONT Hooded Disposable Coveralls, 4XL, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWH4X002500)
- DISASTER MANAGEMENT SYSTEMS Safety Vest, Gray, Nylon (DMS-05837)
- MCR SAFETY Glove, Driver, Cow Grain, Cream, S, PR (3213SCHVSP)
- BRADY Equipment Label, 5 In. W, PK5, 86139 (86139)
- BRADY Arc Flash Protection Label, 4 In. H, PK5, 121103 (121103)
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86064 (86064)
- BRADY Drum Label, 6 In. H, 6 In. W, PK100, 121439 (121439)
- BRADY Danger Tag, 5-3/4 x 3 In, Vinyl, Met, PK25 (76188)
- BRADY VOID IF SEAL IS BROKEN Labels, 0.375in H x 0.75in W, Red on White, 480PK (TL-PK-13)
- JJ KELLER Flammable Liquid Label, 4 in. H, PK500 (290)
- Brady Equipment & Container Labels