Shop All Equipment & Container Labels
Brady
Label, GHS Explosive, Paper, 39/Sheet
Mfr # 118869
Zoro # G7612717
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language No Text
- Legend GHS Explosive Symbol
- Material Paper
- Legend/Background Color Black/Red on White
- Height 5/8 in
Product Information
- Brand Brady
- MFR # 118869
- Zoro # G7612717
- UPC # 754473661106
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 5/8 in |
Width | 5/8 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 5/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Exploding Bomb Pictogram, Preprinted Text No Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR LED Safety Flare, Red, 21-1/2" L x 2" Dia (KE-SLB24)
- ZORO SELECT 3-1/8" x 6-1/4" White Inspection Tag, Danger/Do Not Operate, Pk1000 (1HAB9)
- DIXON Poly Fire Hose, AL, NPSH 1-1/2", 50ft, 500lb (A515-50RAS)
- VISUAL WORKPLACE PVC-Board, Red, 6"X12 (15-1924-0612-623)
- BRADY Label, GHS Acute Toxic, Vinyl, 16/Sheet (118858)
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W, 60288 (60288)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10, 86537 (86537)
- BRADY Label, GHS Explosive, Vinyl, 39/Sheet (118815)
- BRADY Marking Tape, Roll, 1In W, 50 ft. L, 81873 (81873)
- BRADY Warning Label, 4 In. H, 4 In. W, PK10 (60213)
- FUEL STICKERS Diesel Sticker, Fuel Tanks & Outdoor Power Equipment - Heavy-Duty, Extreme Stick, 1in Dia, 40PK (Z-1RDO-40PK)
- Brady Equipment & Container Labels