Shop All Equipment & Container Labels
Brady
Label, GHS Environmental, Vinyl, 16/Sheet
Mfr # 118864
Zoro # G7573675
product price: $8.99
/pk 16, $0.56/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language No Text
- Legend GHS Environmental Symbol
- Material Vinyl
- Legend/Background Color Black/Red on White
- Height 1 in
Product Information
- Brand Brady
- MFR # 118864
- Zoro # G7573675
- UPC # 754473661052
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 1 in |
Width | 1 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 1 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 167 Degrees F, Minimum Service Temperature -4 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Environment Pictogram
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE ProFlex 800 Glove Liners, Black, Large (16106)
- CONDOR Coated Gloves, 2XL, Nylon, Nitrile, PR (60VY85)
- TINGLEY Size 15 Men's Composite Rubber Boot, Black (27251)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 56)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42283 (42283)
- BRADY Border Line Tape, Roll, 1/4In W, 50 ft. L (121124)
- BRADY Equipment Label, 5 In. W, PK5, 86195 (86195)
- BRADY Drum Label, 6 In. W, 6 In. H, PK100 (121437)
- BRADY Drum Label, 6 In. H, 6 In. W, PK100, 121439 (121439)
- BRADY Danger/Peligro Label, 5 In. H, PK5 (86235)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-722-5PK (HWL-535-722-5PK)
- Brady Equipment & Container Labels