Shop All Equipment & Container Labels
Brady
Label, GHS Corrosive, Vinyl, 16/Sheet
Mfr # 118840
Zoro # G7523022
product price: $9.59
/pk 16, $0.60/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language No Text
- Legend GHS Corrosive Symbol
- Material Vinyl
- Legend/Background Color Black/Red on White
- Height 1 in
Product Information
- Brand Brady
- MFR # 118840
- Zoro # G7523022
- UPC # 754473660444
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 1 in |
Width | 1 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 1 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 167 Degrees F, Minimum Service Temperature -4 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Corrosive Pictogram
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLYRIGHT Federal Labor Law Poster, English (ERFED)
- ZORO SELECT Traffic Cone, 18 In.Yellow (1YBW6)
- BRADY Maintenance Tag, 5 3/4 in Height, 3 in (86535)
- ANSELL Microflex Onyx Nitrile Exam Gloves, Textured Fingertips, 3.5 mil, Powder-Free, M, Black, 100 Pack (N642)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Brs, PK25 (66064)
- BRADY Equipment Label, 5 In. W, PK5, 86196 (86196)
- BRADY Danger Bilingual Tag, 3 x 2 In, Met, 3/8 In (105724)
- BRADY Label, GHS Environmental, Vinyl, 39/Sheet (118863)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10, 86461 (86461)
- BRADY Label, GHS Flammable, Paper, PK4 (118877)
- BRADY Emergency Stop Legend Plate Label, 30mm, White on Red, THTEP-196-593RD (THTEP-196-593RD)
- Brady Equipment & Container Labels