Shop All Equipment & Container Labels
Brady
Label, GHS Acute Toxic, Vinyl, 16/Sheet
Mfr # 118858
Zoro # G7552526
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language No Text
- Legend GHS Acute Toxic Symbol
- Material Vinyl
- Legend/Background Color Black/Red on White
- Height 1 in
Product Information
- Brand Brady
- MFR # 118858
- Zoro # G7552526
- UPC # 754473660994
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 1 in |
Width | 1 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 1 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 167 Degrees F, Minimum Service Temperature -4 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Exclamation Mark Pictogram
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Nitrile Coated Gloves, Palm Coverage, Green, XS, PR (4500-06)
- BRADY Label, 1 in W, White (M6-20-422)
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 12, M, PR (P89817)
- BULLARD Brow Pad, For Use With C30, C33, C34, S51, S61, S62, S71 Brown (RBPVINYL)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Met, PK25, 66061 (66061)
- BRADY 1" x 1" Paper GHS Label, GHS Environmental Symbol, Pk16 (118918)
- BRADY Label, GHS Corrosive, Vinyl, 39/Sheet (118839)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Brs, PK25 (66064)
- BRADY Drum Label, 6 In. W, 6 In. H, PK100 (121437)
- BRADY Chemical Label, 5 In. H, 5 In. W, PK25 (26119LS)
- GHS SAFETY Label, Exclamation Mark, Gloss, PK1120 (GHS1214)
- Brady Equipment & Container Labels