Shop All Equipment & Container Labels
Brady
Label, D Combustible Metals, 3in.Hx3in.W
Mfr # 95221
Zoro # G2688850
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Fire and Emergency
- Language English
- Legend D Combustible Metals
- Material Acrylic
- Legend/Background Color Yellow/White
Product Information
- Brand Brady
- MFR # 95221
- Zoro # G2688850
- UPC # 754473952211
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 3 in |
Width | 3 in |
Details
Subject Matter | Fire and Emergency |
Item | Label |
Language | English |
Legend | D Combustible Metals |
Material | Acrylic |
Legend/Background Color | Yellow/White |
Metal Detectable | No |
Legend Style | Symbol and Text |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
No. of Labels | 3 |
Header | No Header |
Legend Color | black |
Background Color | White, Yellow |
Self-Adhesive | Yes |
Indoor/Outdoor Usage | Indoor/Outdoor |
Shape | Rectangle |
Description
Label, Language English, Legend D Combustible Metals, Header No Header, Material Acrylic, Height 3 in, Width 3 in, Legend Color Black, Background Color White, Yellow, Legend Style Symbol and Text, Shape Rectangle, Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Fall Protection Kit, Size: L/XL (53RG06)
- CARHARTT Short Sleeve Henley, Black, M (K84-BLK MED REG)
- LYLE Reserved Parking Sign, 18" x 12, RP-057-12HA (RP-057-12HA)
- VISWERX Hi-Vis Quilted Bomber Jacket Childrens M (127-22072)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65535 (65535)
- BRADY Label, GHS Corrosive, Vinyl, 16/Sheet (118840)
- BRADY Tamper Seal Label, WARRANTY VOID IF SEAL IS BROKEN, Vinyl, Red on White, 0.8in Dia, 300PK (TL-PK-1)
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86063 (86063)
- BRADY Floor Marking Tape, Square, 3 In.W, 100 ft. (121368)
- BRADY Label, GHS Acute Toxic, Vinyl, 16/Sheet (118858)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-726-5PK (HWL-535-726-5PK)
- Brady Safety Labels