Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Color White, 3/4" W, 3/4" H
Mfr # M7-30-422
Zoro # G408260256
product price: $72.95
/ea
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Labels per Roll 250
- Adhesive Adhesive
- Application Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling
- Includes Roll of 250 Labels
Product Information
- Brand Brady
- MFR # M7-30-422
- Zoro # G408260256
- UPC # 888434589823
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 3/4 in |
Label Height | 3/4 in |
Roll Width | 3/4 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Height 3/4 in, Label Material Polyester, Label Width 3/4 in, Labels per Roll 250, Printer Series Compatibility BMP71, M710, Vial/Tube Size Not Applicable, Adhesive Properties Permanent, Material Properties Aggressive Adhesive, Heat Resistant, Permanent Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Calibration Label, ENG, Green/White, PK350, TC-21004 (TC-21004)
- DIXON Hot Water Washdown Spray Nozzle, BR, Black (BWSG)
- NMC Danger Do Not Enter Authorized Personnel Only Sign, D200AB (D200AB)
- AIGNER INDEX Label Holder, Clear, 33-1/2 in. L, PK5 (EZ-3355)
- BRADY Label, Color White, 2" W, 2" H (M7-20-424)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-500-595-YL)
- BRADY Precut Label Roll Cartridge, Blue/White (M4C-1000-595-BL-WT)
- BRADY Wraptor Self Lam Vinyl Wire and Cable Labels 2.5in H x 1.5in W WT/CL 2200/RL (WRAP-5-417)
- BRADY Label, White, Labels/Roll: 250 (PTL-31-499)
- BRADY Sleeve, 1 3/4 in W, 41/64 in H, Die-cut (BM-375-175-342)
- EPSON Label Cartridge, White on Black, Labels/Roll: Continuous (212WBPX)
- Brady Safety Labels