Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Color White, 19/32" W, 19/32" H
Mfr # M7-172-593
Zoro # G908260251
Free Shipping & Returns
$98.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color White ( Gloss )
- Labels per Roll 100
- Application Electrical Labeling, General Identification
- Standards ASTM D 1000, ASTM D 2979, RoHS Compliant, UL Recognized
Product Information
- Brand Brady
- MFR # M7-172-593
- Zoro # G908260251
- UPC # 888434605417
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Height | 19/32 in |
Roll Width | 19/32 in |
Label Width | 19/32 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Height 19/32 in, Label Material Polyester, Label Width 19/32 in, Labels per Roll 100, Printer Series Compatibility BMP71, M710, Vial/Tube Size Not Applicable, Adhesive Properties Permanent, Material Properties Heat Resistant, Permanent Adhesive, Material Series B-593
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Glove, Driver, Leather, Unlined, XL, PR (81-XL)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR (19L486)
- NATIONAL GUARD Flood Barrier Shield 10"H x 40"W, Outside (FS10 - 40)
- SPECSEAL Fire Barrier Sealant, 20 oz., Rd, Caulk Tub (ES120R)
- BRADY Label, Color Black, 19/32" W, 19/32" H (M7-172-593-BK)
- BRADY Precut Label Cartridge, Clear/White, Matte (M5-125-461)
- BRADY Brady B30 Indoor-Outdoor Industrial Vinyl Labels, 1-1-8inW X 100'L, White, (B30C-1125-595-WT)
- BRADY Label (M21-500-581-WT)
- BRADY Label, Vinyl, Color Blue, 2" W (M6C-2000-595-BL)
- BRADY Tag, Polypropylene, White, Matte Finish (M4C-625-412)
- BRADY Label, 1 in W, Clear; White (M7-64-427)
- Brady Safety Labels