Shop All Label Maker Ribbons
Brady
Label, Color Silver, 1" W, 1" H
Mfr # M7-20-362
Zoro # G908434799
product price: $65.85
/ea
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color Silver ( Gloss )
- Label Height 1 in
- Adhesive Adhesive
- Standards ASTM D 1000, ASTM G 155, RoHS directive 2011/65/EU
Product Information
- Brand Brady
- MFR # M7-20-362
- Zoro # G908434799
- UPC # 888434590133
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Height | 1 in |
Label Width | 1 in |
Core Diameter | 1 in |
Roll Width | 1 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Silver, Label Finish Gloss, Label Height 1 in, Label Material Vinyl, Label Width 1 in, Labels per Roll 100, Printer Series Compatibility BMP71, M710, Vial/Tube Size Not Applicable, Adhesive Properties Permanent, Material Properties Metallic, Permanent Adhesive, Tamper Evident, Material Series B-362
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tychem 2000 Sleeved Apron, 52in, PK12 (QC278BYL00001200)
- DICKIES Long Slv Indstrl Shirt, Poplin, Khaki, 2XT (L535DS TL 2XL)
- METACAULK Firestop Pipe Collar, 9" H, 4" Pipe Size (66351)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black/Green, Spandex, Neoprene (EXO-MLR-03-M)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Red (13514)
- BRADY Label, 1 1/2 in W, Black; White (M6-30-423-INSP)
- BRADY Label, 1/2 in W, White (M7-11-498)
- BRADY Label, 1 in W, Clear; White (M7-21-427)
- BRADY Label, 1 in W, White (M6-20-489)
- BRADY 3-17/64" x 984 ft. Black Ribbon (IP-R6102)
- BRADY Label, Black/Orange, 4" W, 1 29/32" H (M6-38-595-WARNING)
- Brady Safety Labels