Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Color Silver, 1 29/32" W, 1 29/32" H
Mfr # M7-37-362
Zoro # G908260220
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color Silver ( Gloss )
- Labels per Roll 100
- Standards ASTM D 1000, ASTM G 155, RoHS directive 2011/65/EU
- Includes Roll of 100 Labels
Product Information
- Brand Brady
- MFR # M7-37-362
- Zoro # G908260220
- UPC # 888434604601
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Height | 1 29/32 in |
Label Width | 1 29/32 in |
Roll Width | 1 29/32 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Silver, Label Finish Gloss, Label Height 1 29/32 in, Label Material Vinyl, Label Width 1 29/32 in, Labels per Roll 100, Printer Series Compatibility BMP71, M710, Vial/Tube Size Not Applicable, Adhesive Properties Permanent, Material Properties Metallic, Permanent Adhesive, Tamper Evident, Material Series B-362
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Reflective Number Label, 5 (DWR-SINGLE-8-5)
- KLEIN TOOLS Strap for Pole, Tree Climbers 1 x 26-Inch (5301-19)
- ROCKY Original Ride Steel Toe Western Boot, 105M (RKW0306)
- BRADY Arc Flash Label, Red/White, Polyester, PK2 (THTEL-161-483-1-DA)
- BRADY Label, White, Labels/Roll: 250 (THTEP-177-593-.5)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 1/2 in W x 21 ft L, White on Blue (M21-500-595-BL)
- BRADY Label Cartridge, White, Polyester, 3/4 In W (M71-10-423)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-4000-584-OR)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-155-490)
- BRADY Precut Label Roll Cartridge, Yellow, Gloss (M4C-500-595-YL-BK)
- NEVS 3/4" wide x 60yd Chartreuse Labeling Tape (T-750-Chartreuse)
- Brady Safety Labels