Shop All Label Maker Ribbons
Brady
Label, Color Black, 1 29/32" W, 1 29/32" H
Mfr # M7-191-593-BK
Zoro # G508434793
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black ( Gloss )
- Printer Series Compatibility BMP71, M710
- Adhesive Adhesive
- Labels per Roll 25
- Standards ASTM D 1000, ASTM D 2979, RoHS Compliant, UL Recognized
Product Information
- Brand Brady
- MFR # M7-191-593-BK
- Zoro # G508434793
- UPC # 888434605738
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Height | 1 29/32 in |
Label Width | 1 29/32 in |
Roll Width | 1 29/32 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Black, Label Finish Gloss, Label Height 1 29/32 in, Label Material Polyester, Label Width 1 29/32 in, Labels per Roll 25, Printer Series Compatibility BMP71, M710, Vial/Tube Size Not Applicable, Adhesive Properties Permanent, Material Properties Heat Resistant, Permanent Adhesive, Material Series B-593
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Lockout Hasp, Standard Hasp, Steel, Snap-On, Max Number of Padlocks - 6, Red (7620)
- HONEYWELL UVEX Faceshield Visor, Uncoated Polycarbonate (S9550)
- BANNER STAKES Magnetic Belt Barrier, Caution DoNotEnter (MH7003)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACA-TB2/3XLGN)
- BRADY Label, Black/Red on White, 4" W, 1 29/32" H (M6-38-595-DANGER)
- BRADY Label, Vinyl, Matte, 1/2" W (M7-11-417)
- BRADY Label, 1 15/16 in W, Clear; White (M6-66-427)
- BRADY Label, 1 in W, Silver (M6-20-435)
- BRADY Label, Vinyl, Matte, 1" W (M7-31-417)
- BRADY Label, 1 1/2 in W, Green; White (M6-30-423-CALI)
- BRADY Label, 2 in W, Outdoor, Pink (M7C-2000-595-PK)
- Brady Label Maker Ribbons