Brady

Label Cartridge, White, Polyester, 2 In. W (Discontinued)




Key Features

  • Printer Series Compatibility BMP71
  • Color White
  • Width 2 in
  • Length 1 in
  • Height 1 in
See all product information

Product Information

Dimensions

Width 2 in
Length 1 in
Height 1 in
Vial/Tube Size 50.0 mL
Label Size (HxW) - Circuit Board Labels 1 in x 2 in
Label Height 1 in
Label Width 2 in

Description

Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 5UCU6, 5UCU7, 5UCU8, 5UCU9, 5UCV0, Compatible Mfr Part Number M71-R6000, Label Color White, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 2 in, Labels per Roll 100, Printer Series Compatibility BMP71, Vial/Tube Size 50.0 mL, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-423, Recommended Ribbon M71-R6000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.