Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Cartridge, White, Labels/Roll: 750
Mfr # M71-10-423
Zoro # G1243681
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71
- Color White
- Width 3/4"
- Length 1/4"
- Height 1/4"
Product Information
- Brand Brady
- MFR # M71-10-423
- Zoro # G1243681
- UPC # 662820925132
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3/4" |
Length | 1/4" |
Height | 1/4" |
Label Width | 3/4 in |
Label Size (HxW) - Circuit Board Labels | 1/4 in x 3/4 in |
Label Height | 1/4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCT1, Compatible Mfr Part Number M71-R6000, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyester, Label Width 3/4 in, Labels per Roll 750, Printer Series Compatibility BMP61, BMP71, M611, TLS 2200, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-423, Recommended Ribbon M71-R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Letter/Number Stamp Set, Reversed, 5/32" (25686)
- LIFT SAFETY PIVOTAL Knee Guard Non Marring (KPN-15K)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, M, 1 PR (48UR13)
- MSA SAFETY Fall Protection Harness, XS, Polyester (10206085)
- BRADY Label, Polyester, Color White, 1/2" W (M6C-500-492)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 5000 (THT-113-427-5)
- BRADY Terminal Block Tag Polycarbonate 5.00 mm H x 5.00 mm W Box of 1100 Pieces, 1100PK (SA4363)
- BRADY Tag, Polypropylene, White, Matte Finish (M4C-625-412)
- BRADY Label, 1 13/64 in W, White (M6-167-593)
- BRADY Label, 1 1/2 in W, White (M7C-1500-472)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-3-423-10)
- Brady Safety Labels