Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Cartridge, White, Labels/Roll: 100
Mfr # M71-23-483
Zoro # G5772663
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71
- Color White
- Width 4"
- Length 1"
- Height 1"
Product Information
- Brand Brady
- MFR # M71-23-483
- Zoro # G5772663
- UPC # 662820927068
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4" |
Length | 1" |
Height | 1" |
Label Height | 1 in |
Label Size (HxW) - Blank Precut General Purpose | 1 in x 4 in |
Label Width | 4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCT1, Compatible Mfr Part Number M71-R6000, Label Color White, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 4 in, Labels per Roll 100, Printer Series Compatibility BMP71, Adhesive Properties Aggressive Adhesive, Material Series B-483A, Recommended Ribbon M71-R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, 3.5" Height, 5" Width, Risk Of Electric Shock More Than One, Landscape, 10PK (OS-DS-D-35-L-1696-10PK)
- CAIMAN Insulated Glove, XL, PR (2396-6)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 13 (8677533)
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, L, 1 PR (4072-L (9))
- BRADY Label Cartridge, Glossy Polyester, 2 In. W (M71-20-483)
- BRADY Label, 1 1/2 in W, Clear (M6-45-430)
- BRADY Self-Laminating Vinyl Wrap Around Labels Bulk for A6200 Printer 0.75in x 0.5in (BA62-1-427)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, Black on Yellow (M21-375-595-YL)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-5-483)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-1125-584-YL)
- BRADY Tag, Polypropylene, White, Matte Finish (M4C-625-412)
- Brady Safety Labels