Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Cartridge, Blck/Wht, 1/2 In. W
Mfr # M21-500-461
Zoro # G0880783
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211
- Width 1/2 in
- Length 21 ft
- Material Polyester B461
- Labels per Roll Continuous
Product Information
- Brand Brady
- MFR # M21-500-461
- Zoro # G0880783
- UPC # 662820900023
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/2 in |
Length | 21 ft |
Roll Length | 21 ft |
Vial/Tube Size | 1.5 ml |
Label Width | 1/2 in |
Tape Width | 1/2" |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color White, Label Finish Gloss, Label Material Polyester, Label Width 1/2 in, Material Properties Autoclavable, Cryogenic, Halogen Free, Printer Series Compatibility BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211, Ribbon Color Black, Roll Length 21 ft, Vial/Tube Size 1.5 ml, For Print Method Thermal Transfer, Material Series B-461, Maximum Service Temperature 230 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Belt Accessory, Nylon (1087)
- TIMBERLAND PRO 6-Inch Work Boot, M, 12, Brown, PR (TB133034214)
- 212 PERFORMANCE Premium Ballistic Impact Rated Clear Lens Anti-Fog Safety Glasses in Drab Green (EPE11-77-03)
- MILWAUKEE TOOL Level 3 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Large (12 pair) (48-73-8732B)
- BRADY Label Cartridge, Black/White, 3/4 In. W (M21-750-461)
- BRADY Label Cartridge, Black/White, 3/8 In. W (M21-375-461)
- BRADY Label (M21-500-403)
- BRADY Sleeve, Polyolefin, White, 1" W (BM-250-1-312)
- BRADY Label, 3 in W, Light Gray (M7-22-428)
- BRADY Label (M21-136-499)
- ZORO SELECT Printer Label, White, Labels/Roll: 5000 (22D097)
- Brady Safety Labels